This product may not be available in all locations.
3
more
Thermal Overload, 0.48 - 0.63A, Range, Based on Application
Item #: 305926
Cat #: B0.71
UPC: 78590158724
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Overload, 0.48 Amp to 0.63 Amp Full Load Current Range, Based on Application
Overview
Thermal Overload, 0.48 Amp to 0.63 Amp Full Load Current Range, Based on Application
Also known as: 78590158724, B0.71
Specifications
Poles: | 1 |
Mounting: | Overload |
Type: | Thermal Unit, Melting Alloy |
Standards: | California Proposition 65 |
Amps Range: | 0.480 - 0.630 |
Poles: | 1 |
Type: | Thermal Unit, Melting Alloy |
Amps Range: | 0.480 - 0.630 |
Mounting: | Overload |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)