SLOTTED AGL, 14 GA, 1 5/8" X 1 5/8", 144" (12 FT), ZN
Item #: 305892
Cat #: SA158ZN144
UPC: 781011800192
Documents & Guides
Eaton B-Line series slotted angle, 1.6" height, 144" length, 1.6" width, Steel Struts, Green, Zinc, 300 lbs, 14 gauge, Strut, strut and fittings
Sign In or Register to view pricing and more.
No associated products found.
Overview
Eaton B-Line series slotted angle, 1.6" height, 144" length, 1.6" width, Steel Struts, Green, Zinc, 300 lbs, 14 gauge, Strut, strut and fittings
Eaton's B-Line series slotted angle is roll formed from high strength steel strips with a unique patter of horizontal and vertical slots for easy assembly, disassembly and re-assembly as needed. System is ideal for a variety of applications, such as shelving, racks and mechanical supports.
Also known as: 781011800192, SA158ZN144
Specifications
Material: | Steel |
Length: | 10 ft |
Material: | Steel |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)