Contactor, Definite Purpose, 65A, 3P, 600VAC, 300VDC, 120VAC Coil - DISC. ON 12/31/30

Item #: 30585

Cat #: LC1D65G7

UPC: 785901436973

Contactor, Definite Purpose, 65 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 120 Volt AC Coil, 3 Normally Open Contacts - TO BE DISCONTINUED ON DECEMBER 31, 2030
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Definite Purpose, 65 Amp, 600 Volt AC, 300 Volt DC, 3 Poles, 120 Volt AC Coil, 3 Normally Open Contacts - TO BE DISCONTINUED ON DECEMBER 31, 2030
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for any type of application. They can be used to create motor starters for almost any type of application. TeSys D contactors offer quick simple setup, while maintaining a compact size. Contactors have both Horsepower and Kw motor rating for international acceptance. An extennsive line of accessories makes it easy to meet the requirements of most applications. These contactors have UL, CSA, GOST, RINA, BV, CCC, DNV, GL, LROS certifications. Multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach).
Also known as: 785901436973, LC1D65G7

Specifications

Volts AC Control: 120
Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Amps: 65
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Volts AC Control: 120
Mounting: Panel
Type: Contactor, Definite Purpose
Volts AC: 600
Standards: California Proposition 65
Phase: 3
Poles: 3
Amps: 65
Volts DC: 300

Customer Reviews

No reviews for this product
(0)