Terminal Block, Panel Mount, Dovetail, High Temp, 1P, 35A, Black

Item #: 30584

Cat #: 1492-15T

UPC: 781180146398

Documents & Guides
Terminal Block, Panel Mount, Dovetail, High Temp, 1P, 35A, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Panel Mount, Dovetail, High Temp, 1P, 35A, Black
Our NEMA Terminal Blocks offer easy wiring with standard size screwdrivers, easy visual verification of proper wire position and easy marking. Most of our NEMA blocks are available pre-assembled on a breakaway-mounting channel, complete with one end anchor, retaining clip and one end barrier. We offer four types of NEMA Terminal Blocks: open construction, voltage-indicating, fuse, and isolation switch.
Also known as: 781180146398, 1492-15T

Specifications

Type: Terminal Block
Mounting: Panel
Amps: 35
Family / Style: 1492
Color: Black
Type: Terminal Block
Amps: 35
Color: Black
Mounting: Panel
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)