Conduit Bushing, Threaded, 5", Malleable Iron

Item #: 305833

Cat #: IBC-500

UPC: 783126303001

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Bushings, Insulated, Size: 5 Inch, Material: Malleable Iron, Connection Type: Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit.

Overview

Conduit Bushings, Insulated, Size: 5 Inch, Material: Malleable Iron, Connection Type: Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit.
Also known as: 783126303001, IBC-500

Specifications

Material: Malleable Iron
Diameter: 5 in
Material: Malleable Iron
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)