10" Pump Pliers

Item #: 30582

Cat #: 0451-10M

UPC: 783310547099

Sign In or Register to view pricing and more.
Documents & Guides
10" Pump Pliers, Adjustments: 7, Jaw Capacity: 2"

Overview

10" Pump Pliers, Adjustments: 7, Jaw Capacity: 2"
Custom grip allows area for user identification Slip-proof, ergonomic molded grip for increased comfort and reduced user fatigue Wider grip design provides larger load bearing area
Also known as: 783310547099, 0451-10M

Specifications

Type: Pliers, Pump Pliers
Length: 10 in
Type: Pliers, Pump Pliers
Length: 10 in

Customer Reviews

No reviews for this product
(0)