Analog non isolated high level input and output module

Item #: 305801

Cat #: BMXAMM0600

UPC: 785901681823

Sign In or Register to view pricing and more.
Analog non isolated high level input and output module, Modicon X80, 4 inputs, 2 outputs, 0 to 20mA / 4 to 20mA, 10V positive or negative

Overview

Analog non isolated high level input and output module, Modicon X80, 4 inputs, 2 outputs, 0 to 20mA / 4 to 20mA, 10V positive or negative
This analog mixed I/O module is part of the Modicon X80 modules. It has 4 non-isolated inputs (14/12 bits) and 2 non-isolated outputs (12 bits). It offers different ranges of voltage or current for each of the inputs / outputs depending on configuration choice. It occupies a single slot on the rack and it has a case which provides IP 20 protection of the electronics.
Also known as: 785901681823, BMXAMM0600

Specifications

Type: I/O Module
Standards: California Proposition 65
Type: I/O Module
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)