Thermo-Shrink® Hvy Ht Shnk, 9"L, 4/0-400 MCM, 5/Pk

Item #: 305800

Cat #: 46-356

UPC: 783250463565

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy-Wall, 3/0 - 400 MCM AWG, 9", Black, 1.5" Expanded I.D., .47" Recovered I.D., .16" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius

Overview

Heat Shrink, Heavy-Wall, 3/0 - 400 MCM AWG, 9", Black, 1.5" Expanded I.D., .47" Recovered I.D., .16" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius
IDEAL, Heat Shrinkable Tube, Thermo-Shrink , Heavy-Wall Heat Shrink Tubing, Shrink Ratio: 3:1, Thickness: 0.160 IN, Length: 9 IN, Volume Resistivity: 1013 OHM -CM MIN, Dielectric Strength: 500 V/MIL (20 KV MINT), Continuous Operating Temperature: -55 To 110 DEG C, Minimum Shrink Temperature: 120 - 250 DEG C (200 DEG CRecommended), Low Temperature Flexibility: -55 DEG C, Heat Shock: No Cracks, Flowing Or Dripping (4 HR At 225 DEG C), Water Absorption: 0.5 PCT, Heat Aging: 500PCT (168 HR At 175 DEG C Tensile Strength Elongation); Cable Range: 4/0 AWG - 400 MCM; Nominal Recoveredi.d. (max.): 0.470 IN; Expanded I.d. (min.): 1.500; Copper Corrosion: Non-Corrosive; Ultimate Elongation: 600 PCT Min.; Model: TS-46-1500
Also known as: 783250463565, 46-356

Specifications

Color: Black
Volts AC: 600
Length: 9 in
Allowable Gauge Range: 3/0 - 400
Color: Black
Length: 9 in
Volts AC: 600
Allowable Gauge Range: 3/0 - 400

Customer Reviews

No reviews for this product
(0)