Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm

Item #: 305772

Cat #: 9001SKR8P1RH25

UPC: 785901042990

Sign In or Register to view pricing and more.
Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 3 positions, return to center, 110-120V, 1 NC late + 1 NC

Overview

Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 3 positions, return to center, 110-120V, 1 NC late + 1 NC
Also known as: 785901042990, 9001SKR8P1RH25

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)