Enclosure, 4-Hole, 22.5mm, Plastic, Gray, PG Conduit Opening

Item #: 30576

Cat #: 800F-4PP

UPC: 662468120722

Documents & Guides
Enclosure, Plastic, Gray, 4 Hole, 22.5 mm, PG Conduit Opening
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Plastic, Gray, 4 Hole, 22.5 mm, PG Conduit Opening
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-4PP from Rockwell Automation® is an 800F push-button enclosure. It is a gray, four hole, plastic enclosure with PG11/16 conduit knockouts. And it accepts two piece snap-in legends and includes base mount adapter. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120722, 800F-4PP

Specifications

Type: Plastic, Pilot Device, Enclosure
Spaces: 4
Color: Gray
Family / Style: 800F
Material: Plastic
Type: Plastic, Pilot Device, Enclosure
Color: Gray
Material: Plastic
Spaces: 4
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)