Servo Motor, 230V, Size 45, 130mm, Stack 40, 101.6mm, 3000RPM, Brake

Item #: 305744

Cat #: MPS-A4540F-MJ54DA

UPC: 820919538094

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Stainless Steel, 230 Volt, Frame Size 45, 130 mm, Stack Length 40, 101.6 mm, 3000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, Circular DIN Connector on 3 Meter Cable, 24 Volt DC Brake, IEC Metric, Tapped Mounting Holes (Type FT)

Overview

Servo Motor, Stainless Steel, 230 Volt, Frame Size 45, 130 mm, Stack Length 40, 101.6 mm, 3000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback), Keyed Shaft Extension, Circular DIN Connector on 3 Meter Cable, 24 Volt DC Brake, IEC Metric, Tapped Mounting Holes (Type FT)
MP-Series Stainless Steel Motors are specifically designed to meet the unique needs of hygienic environments. Use these servo motors even in high pressure, highly caustic washdown conditions, such as meat and poultry and dairy applications.
Also known as: 820919538094, MPS-A4540F-MJ54DA

Specifications

Volts DC: 24
Volts AC: 230
Type: Servo Motor
Material: Stainless Steel
Size: 130 mm
Length: 101.600 mm
RPM: 3000
Volts DC: 24
Type: Servo Motor
Size: 130 mm
RPM: 3000
Volts AC: 230
Material: Stainless Steel
Length: 101.600 mm

Customer Reviews

No reviews for this product
(0)