30 A 100-C CONTACTOR

Item #: 305741

Cat #: 100-C30F00

UPC: 662072593288

Sign In or Register to view pricing and more.
AB 100-C30F00 30 A 100-C CONTACTOR

Overview

AB 100-C30F00 30 A 100-C CONTACTOR
Also known as: 662072593288, 100-C30F00

Specifications

Mounting: Panel, DIN Rail
Poles: 3
Amps: 30
Volts AC: 600
Family / Style: 100-C
Mounting: Panel, DIN Rail
Amps: 30
Family / Style: 100-C
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)