Relay, Single Function, Monitoring Safety, 24V AC/DC

Item #: 30569

Cat #: 440R-G23216

UPC: 781180799839

Sign In or Register to view pricing and more.
Documents & Guides
Relay, GuardMaster, MSR142RTP, Single Function Monitoring Safety, 24 Volt AC/DC, 1 or 2 Normally Closed Inputs for Light Curtains, Safety Mats, 7 Normally Open Safety Outputs, 4 Normally Closed, 2 PNP, Solid State, Auxiliary Outputs, Removable Terminals, Monitored Manual or Auto/Manual Reset

Overview

Relay, GuardMaster, MSR142RTP, Single Function Monitoring Safety, 24 Volt AC/DC, 1 or 2 Normally Closed Inputs for Light Curtains, Safety Mats, 7 Normally Open Safety Outputs, 4 Normally Closed, 2 PNP, Solid State, Auxiliary Outputs, Removable Terminals, Monitored Manual or Auto/Manual Reset
The MSR142RTP is a versatile monitoring safety relay. It can be connected in four different input wiring configurations: one normally closed, two normally closed, two PNP connections from a light curtain, or a four-wire safety mat. When connected in the two normally closed fashion, the MSR142RTP checks for cross faults across the two inputs. When connected to light c
Also known as: 781180799839, 440R-G23216

Specifications

Type: Safety, Relay, MSR142RTP
Volts DC: 24
Volts AC: 24
Type: Safety, Relay, MSR142RTP
Volts AC: 24
Volts DC: 24

Customer Reviews

No reviews for this product
(0)