Control Station, 2 Device, Black/Red, Push Button, START/STOP

Item #: 305677

Cat #: 9001KYSK201

UPC: 785901040088

Sign In or Register to view pricing and more.
Control Station, 30 mm, 2 Device, Black/Red Push Button, Momentary, Legend Plate, START/STOP, Stainless Steel, NEMA 1/3/4/4X/13

Overview

Control Station, 30 mm, 2 Device, Black/Red Push Button, Momentary, Legend Plate, START/STOP, Stainless Steel, NEMA 1/3/4/4X/13
Also known as: 785901040088, 9001KYSK201

Specifications

Size: 30 mm
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 3, NEMA 4
Type: 2 Device, Start/Stop, Control Station
Material: Stainless Steel
Color: Black/Red
Standards: California Proposition 65
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 3, NEMA 4
Material: Stainless Steel
Standards: California Proposition 65
Mounting: Surface
Type: 2 Device, Start/Stop, Control Station
Color: Black/Red

Customer Reviews

No reviews for this product
(0)