Frame Pullout Shelf 800x600

Item #: 305664

Cat #: PFSHP86

UPC: 783510162085

Sign In or Register to view pricing and more.
Documents & Guides
Frame Pull-Out Shelf, fits 800x600mm, Steel

Overview

Frame Pull-Out Shelf, fits 800x600mm, Steel
Frame Pull-Out Shelf allows easy access to shelf-mounted devices. The shelf is 16 gauge steel with 12 gauge steel supports. The entire assembly is finished with RAL 7035 textured gray polyester powder paint. The shelf mounts to the front and rear frame uprights. Load rating is 110 lb. (50 kg).
Also known as: 783510162085, PFSHP86

Specifications

Color: Gray
Material: Steel
Height: 18.150 in
Width: 26.580 in
Color: Gray
Height: 18.150 in
Material: Steel
Width: 26.580 in

Customer Reviews

No reviews for this product
(0)