Interval Timer, 30 Minute, Almond Twist Knob, 20 A, 125 - 277 VAC

Item #: 305653
Cat #: A530MA
UPC: 786261151285
Sign In or Register to view pricing and more.
Documents & Guides
Interval Timer, 30 Minute, Almond Twist Knob, 20 Amp, 125 - 277 Volt AC, No Hold

Overview

Interval Timer, 30 Minute, Almond Twist Knob, 20 Amp, 125 - 277 Volt AC, No Hold
Tork 30 Min Twist Timer No Hold In-Wall Time Switch APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: Almond VARIABLE TIMING: Twist knob for time ON setting up to 30 minutes HOLD FEATURE: No Hold on this model. EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: SPST "2 in 1" contacts wire has SPST also WALL PLATE: Fits standard or decorator style wall plates, see below (not included).  CONTACT RATINGS: VOLTAGE: 125/250/277VAC 50/60Hz RESISTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A INDUCTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A TUNGSTEN: 125 VAC Rating: 7A MOTOR: 125VAC Rating: 1HP 250VAC Rating: 2HP CAUTION: This timer is not to be used in precision timing applications where inaccurate timing could have dangerous consequences (i.e. sun lamp, sauna, etc).
Also known as: 786261151285, A530MA

Specifications

Type: Spring Wound, SPST, In-Wall
Color: Light Almond
Amps: 10, 7, 20
Range: 30 min
Volts AC Range: 125 - 277
Type: Spring Wound, SPST, In-Wall
Amps: 10, 7, 20
Volts AC Range: 125 - 277
Color: Light Almond
Range: 30 min

Customer Reviews

No reviews for this product
(0)