Disconnect Switch, Non-Fusible, NEMA 4X, 30A, 3P, 600VAC, Krydon

Item #: 305596

Cat #: HU361DX

UPC: 785901549116

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 4X, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Krydon Enclosure

Overview

Disconnect Switch, Non-Fusible, NEMA 4X, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Krydon Enclosure
Also known as: 785901549116, HU361DX

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)