Interval Timer, Electronic, 2/4/8/12 Hour, 15A, 120V, White
Item #: 305560
Cat #: D212HW
UPC: 786261140234
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Electronic 2/4/8/12 Hour Wall Switch Timer, 15 Amp, 120 Volt, SPST, White
Overview
Electronic 2/4/8/12 Hour Wall Switch Timer, 15 Amp, 120 Volt, SPST, White
Tork 2, 4, 8, 12 Hour Electronic Countdown Timer In-Wall Time Switch APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: White VARIABLE TIMING: Button push changes time ON setting. 2, 4, 8, 12 hour. LED DISPLAY: Indicator moves to new range as timer counts down. TAMPER RESISTANT: Time ON interval preset. EASY SET: No adjustments, just wire and go, WIRING: Requires a neutral. CONTACT RATINGS: VOLTAGE: 125VAC /60Hz GENERAL PURPOSE: 120VAC/15A RESISTIVE: 120VAC/1000W TUNGSTEN: 120VAC/1000W MOTOR: 120VAC/0.25HP
Also known as: 786261140234, D212HW
Specifications
Volts AC: | 120 |
Amps: | 15 |
Type: | In-Wall, Electronic |
Color: | White |
Range: | 12 hr |
Volts AC: | 120 |
Type: | In-Wall, Electronic |
Range: | 12 hr |
Amps: | 15 |
Color: | White |
Customer Reviews
No reviews for this product
(0)