Compact Fluorescent Lamp, 40W, PL-L, 4100K

Item #: 305541

Cat #: PL-L-40W/841/4P/RS/IS

UPC: 046677111809

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent, Rapid Start Lamp, 40W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 3300, CRI: 82, Color Temperature: 4100K, Rated Average Life: 20,000 Hrs. *Philips Part # 30044-2* 180W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Compact Fluorescent, Rapid Start Lamp, 40W, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 3300, CRI: 82, Color Temperature: 4100K, Rated Average Life: 20,000 Hrs. *Philips Part # 30044-2* 180W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677111809, PL-L-40W/841/4P/RS/IS

Specifications

Color Temperature: 4100 (Cool White)
Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Lumens: 3300
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 40
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Color Temperature: 4100 (Cool White)
Lumens: 3300
Volts AC: 120
Light Technology: Fluorescent
Shape: PL-L (Twin Tube Long), CFT (Flat Twin)
Color Rendering Index (CRI): 82
Wattage: 40
Base: 4-Pin (2G11)

Customer Reviews

No reviews for this product
(0)