Enclosure, 6-Hole, 22.5mm, Plastic, Gray, Metric Conduit Opening

Item #: 30553

Cat #: 800F-6PM

UPC: 662468120753

Documents & Guides
Enclosure, Plastic, Gray, 6 Hole, 22.5 mm, Metric Conduit Knockouts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, Plastic, Gray, 6 Hole, 22.5 mm, Metric Conduit Knockouts
Also known as: 662468120753, 800F-6PM

Specifications

Type: Plastic, Pilot Device, Enclosure
Color: Gray
Family / Style: 800F
Material: Plastic
Spaces: 6
Type: Plastic, Pilot Device, Enclosure
Family / Style: 800F
Spaces: 6
Color: Gray
Material: Plastic

Customer Reviews

No reviews for this product
(0)