5-Light Chandelier, 60W, C11, 120V, Brushed Nickel Finish

Item #: 305521

Cat #: 31942-962

UPC: 785652019883

Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, 60 Watt, C11 Bulb, Candelabra Base, 120 Volt, Brushed Nickel Finish, White Linen Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Five Light Chandelier, 60 Watt, C11 Bulb, Candelabra Base, 120 Volt, Brushed Nickel Finish, White Linen Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652019883, 31942-962

Specifications

Volts AC: 120
Color: Brushed Nickel
Type: 5-Light, Chandelier
Diameter: 22 1/2 in
Wattage: 60
Material: Steel
Base: Candelabra Screw (E12)
Volts AC: 120
Type: 5-Light, Chandelier
Wattage: 60
Base: Candelabra Screw (E12)
Color: Brushed Nickel
Diameter: 22 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)