This product has been discontinued.
Astronomic In-Wall Timer, Programmable, 7-Day, 16A, 120/277V, White
Item #: 305513
Cat #: SS700Z
UPC: 786261140197
Sign In or Register to view pricing and more.
Documents & Guides
Astronomic In-Wall Timer, Programmable, 7-Day, SPST, 3-Way, 16 Amp, 120/277 Volt, White
Overview
Astronomic In-Wall Timer, Programmable, 7-Day, SPST, 3-Way, 16 Amp, 120/277 Volt, White
Also known as: 786261140197, SS700Z
Specifications
Type: | Astronomic, SPST, Electronic |
Volts AC: | 120, 277 |
Poles: | 1 |
Color: | White |
Range: | 7 day |
Amps: | 16 |
Type: | Astronomic, SPST, Electronic |
Poles: | 1 |
Range: | 7 day |
Volts AC: | 120, 277 |
Color: | White |
Amps: | 16 |
Customer Reviews
2 Overall
(1)
2/5
B Imrie - Coldstream on 10/20/2020
Tork SS700Z - Terrible to program
I have a York SS700Z. The manual is quite short on explanations. It's ot too bad to program basic on and off at set times, but trying to use the asto settings is very frustrating, and the manual is very little help.