CONTACTOR 600VAC

Item #: 30543

Cat #: 8502SAG12V02S

UPC: 785901770701

Sign In or Register to view pricing and more.
SQD 8502SAG12V02S CONTACTOR 600VAC

Overview

SQD 8502SAG12V02S CONTACTOR 600VAC
Also known as: 785901770701, 8502SAG12V02S

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Size: 00
Standards: California Proposition 65
Phase: 3
Size: 00
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)