This product may not be available in all locations.
Soft Starter, ATS48, 32A, 690VAC, 22kW, 3PH, 25HP, Asynchronous
Item #: 305424
Cat #: ATS48D32Y
UPC: 785901982234
Sign In or Register to view pricing and more.
Documents & Guides
Soft Start, ATS48, 32 Amp, 22 kW, 690 Volt AC, 25 HP, Asynchronous
Overview
Soft Start, ATS48, 32 Amp, 22 kW, 690 Volt AC, 25 HP, Asynchronous
This Altistart 48 soft start/soft stop unit is a controller with 6 thyristors used for torque-controlled soft starting and stopping of three-phase asynchronous motors. It offers soft starting and deceleration functions along with machine and motor protection functions, as well as functions for communicating with control systems. It works at a rated supply voltage from 208V to 690V AC and up to 32A rating. Altistart 48 torque control enables starting without mechanical stress and smooth control of hydraulic transitions, with a single acceleration ramp making adjustments is quick and easy, whatever the load. It is suitable for motors with power rating up to 25hp (at 575V) / 22kW (at 690V) for standards applications and 20hp (at 575V) / 18.5kW (at 690V) for severe applications. It weighs 4.9kg and its dimensions are, 160mm wide, 275mm high, 190mm deep. It is designed for use in the most common applications for centrifugal machines, pumps, fans, compressors and conveyors, which are primarily to be found in the construction, food and beverage and chemical industries. It complies with IEC/EN 60947-4-2 standard and is certified CE, UL, CSA, DNV, C-Tick, GOST, CCC, NOM, SEPRO, and TCF. The Altistart 48 is connected directly to the Modbus bus via its RJ45 connector port, It can also be connected to Ethernet, Fipio, Profibus DP and DeviceNet networks via a module (bridge or gateway) to order separately. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. Altistart 48 delivers high performance with its Torque Control System (TCS) for controlled starting and deceleration, an easy integration in enclosures and control systems. This range provides also continual improvement of your machine operation by reducing mechanical or hydraulic stress and limiting energy loss and temperature rise, plus more.
Also known as: 785901982234, ATS48D32Y
Specifications
Type: | Soft Starter |
Volts AC: | 690 |
Amps: | 32 |
Horsepower: | 25 |
Wattage: | 22 kw |
Standards: | California Proposition 65 |
Type: | Soft Starter |
Amps: | 32 |
Wattage: | 22 kw |
Volts AC: | 690 |
Horsepower: | 25 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)