This product may not be available in all locations.
![Joy Stick Operator, 4 Position, 30mm, Heavy-Duty, Maintained, Without Latch, Left Joy Stick Operator, 4 Position, 30mm, Heavy-Duty, Maintained, Without Latch, Left](https://rexel-cdn.com/products/image.jpg?i=5233A299-F53E-4BA3-9691-77B4A6799C29&f=420)
Joy Stick Operator, 4 Position, 30mm, Heavy-Duty, Maintained, Without Latch, Left
Item #:
305419
Cat #:
10250T4513
UPC:
782113458281
Sign In or Register to view pricing and more.
Documents & Guides
Joy Stick Operator, 4 Position, 30 mm, Heavy-Duty, Maintained, Without Latch, Left
Overview
Joy Stick Operator, 4 Position, 30 mm, Heavy-Duty, Maintained, Without Latch, Left
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113458281, 10250T4513
Specifications
Size: | 30 mm |
Type: | 4 Position, Joystick |
Size: | 30 mm |
Type: | 4 Position, Joystick |
Customer Reviews
No reviews for this product
(0)