Multi-Standard Hook-Up Wire, Dark Blue

Item #: 305383

Cat #: 4180414

UPC: 447734169854

Documents & Guides
Multi-Standard Hook-Up Wire, H05V-K, 22 AWG, Dark Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multi-Standard Hook-Up Wire, H05V-K, 22 AWG, Dark Blue
his LAPP ÖLFLEX® Multi-standard  Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H05V-K, UL AWM, UL MTW, CSA TEW & CE.
Also known as: 447734169854, 4180414

Specifications

Material: Copper
Color: Dark Blue
Volts AC: 600
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: Dark Blue
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)