![DSC Box 3.50x4.00x2.75 DSC Box 3.50x4.00x2.75](https://rexel-cdn.com/products/hofa443dsc.jpg?i=4586BB07-DE8E-43EF-855B-3E8157386608&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Flat and Dome Screw Cover, Contoured, Type 4, 3.50x4.00x2.75, Gray, Steel
Overview
Flat and Dome Screw Cover, Contoured, Type 4, 3.50x4.00x2.75, Gray, Steel
An economical solution for a broad range of electrical and terminal wiring applications that don't require a back panel, this enclosure features aesthetic, rounded corners and is available in flat and dome cover models for mounting flexibility.
Also known as: 783510575601, A443DSC
Specifications
Mounting: | Surface |
Width: | 4 in |
Material: | Steel |
IP/NEMA Rating: | IP67, NEMA 4 |
Height: | 3.500 in |
Depth: | 2.750 in |
Mounting: | Surface |
Material: | Steel |
Height: | 3.500 in |
Width: | 4 in |
IP/NEMA Rating: | IP67, NEMA 4 |
Depth: | 2.750 in |
Customer Reviews
No reviews for this product
(0)