4180602 - LAPP ÖLFLEX® Multi-Standard 18 AWG - Blue
Item #:
305373
Cat #:
4180602
UPC:
447734153532
Sign In or Register to view pricing and more.
Documents & Guides
UL STYLE / STANDARD UL 1007 UL 1569 TYPE H05V-K SERIES ÖLFLEX® Multi-Standard H05V-K AWG/GAUGE 18 CONDUCTOR STRANDING Stranded STRAND COUNT High strand count CONDUCTOR MATERIAL Tinned copper JACKET COLOR Blue JACKET MATERIAL PVC INSULATION MATERIAL PVC NOMINAL OD (IN) 0.11 NOMINAL OD (MM) 2.8 TEMPERATURE -40°F to +221°F -40°C to +105°C VOLTAGE 300V STANDARDS/APPROVALS UL Approved CSA Approved ADDITIONAL STANDARDS CSA TYPE AWM I A/B MANUFACTURER LAPP
Overview
UL STYLE / STANDARD UL 1007 UL 1569 TYPE H05V-K SERIES ÖLFLEX® Multi-Standard H05V-K AWG/GAUGE 18 CONDUCTOR STRANDING Stranded STRAND COUNT High strand count CONDUCTOR MATERIAL Tinned copper JACKET COLOR Blue JACKET MATERIAL PVC INSULATION MATERIAL PVC NOMINAL OD (IN) 0.11 NOMINAL OD (MM) 2.8 TEMPERATURE -40°F to +221°F -40°C to +105°C VOLTAGE 300V STANDARDS/APPROVALS UL Approved CSA Approved ADDITIONAL STANDARDS CSA TYPE AWM I A/B MANUFACTURER LAPP
This LAPP ÖLFLEX® Multi-standard Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H05V-K, UL AWM, UL MTW, CSA TEW & CE. Available with embossed cable markings upon request.
Also known as: 447734153532, 4180602
Specifications
Color: | Blue |
Color: | Blue |
Customer Reviews
No reviews for this product
(0)