Multi-Standard Hook-Up Wire, Black

Item #: 305321

Cat #: 4180601

UPC: 447734153846

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Standard Hook-Up Wire, H05V-K, 18 AWG, Black

Overview

Multi-Standard Hook-Up Wire, H05V-K, 18 AWG, Black
This LAPP ÖLFLEX® Multi-standard  Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H05V-K, UL AWM, UL MTW, CSA TEW & CE.
Also known as: 447734153846, 4180601

Specifications

Material: Copper
Color: Black
Volts AC: 600
Stranding: Stranded
Material: Copper
Volts AC: 600
Color: Black
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)