Toggle Switch Wallplate, 5-Gang, Thermoset, Brown

Item #: 30531

Cat #: 85023

UPC: 078477436806

Sign In or Register to view pricing and more.
Documents & Guides
5-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Brown.

Overview

5-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Brown.
5-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Brown
Also known as: 078477436806, 85023

Specifications

Type: Toggle Switch, Standard
Color: Brown
Mounting: Device
Size: Standard
Material: Plastic
Gangs: 5
Type: Toggle Switch, Standard
Mounting: Device
Material: Plastic
Color: Brown
Size: Standard
Gangs: 5

Customer Reviews

No reviews for this product
(0)