This product may not be available in all locations.
2
more

MINIATURE CIRCUIT BREAKER 277V 15A
Item #: 305289
Cat #: EDB14015EPD
UPC: 785901932758
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 277V 15A,1-Pole,15A,18kA,Bolt-On,E-Frame,Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
Sign In or Register to view pricing and more.
No associated products found.
Overview
Square D,MINIATURE CIRCUIT BREAKER 277V 15A,1-Pole,15A,18kA,Bolt-On,E-Frame,Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
E-Frame Brkr 15A, 1P, 277V, 18/25kA, Bolt-on Mnt, 30mA
Also known as: 785901932758, EDB14015EPD
Specifications
Volts AC: | 277 |
Poles: | 1 |
Amps: | 15 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 18 kA |
Volts AC: | 277 |
Amps: | 15 |
Mounting: | Bolt On |
Poles: | 1 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)