STARTER 600VAC 9AMP NEMA +OPTIONS

Item #: 305282

Cat #: 8536SAO11V03

UPC: 785901080398

Sign In or Register to view pricing and more.
Documents & Guides
Square D,STARTER 600VAC 9AMP NEMA +OPTIONS,0,0.34HP@115VAC - 1HP@230VAC,1-Phase,240VAC@60Hz - 220VAC@50Hz,2P,600VAC,9 Amp,Non-Reversing Starter,Open,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors

Overview

Square D,STARTER 600VAC 9AMP NEMA +OPTIONS,0,0.34HP@115VAC - 1HP@230VAC,1-Phase,240VAC@60Hz - 220VAC@50Hz,2P,600VAC,9 Amp,Non-Reversing Starter,Open,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Non-Reversing Starter Size 00, 2-Pole, Melting Alloy Overload, Open
Also known as: 785901080398, 8536SAO11V03

Specifications

Phase: 1
Standards: California Proposition 65
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)