Meter Pak, Main Lug, Terminal Box, for Underground Service, 400A, 3P

Item #: 305197

Cat #: EZM3400TBU

UPC: 785901189404

Sign In or Register to view pricing and more.
Meter Pak, Main Lug, Terminal Box, for Underground Service, 400 Amp, 3-Pole, 208Y/120, 120/240 Delta, Volt AC, Aluminum Bus Bar, NEMA 3R

Overview

Meter Pak, Main Lug, Terminal Box, for Underground Service, 400 Amp, 3-Pole, 208Y/120, 120/240 Delta, Volt AC, Aluminum Bus Bar, NEMA 3R
Also known as: 785901189404, EZM3400TBU

Specifications

Phase: 3
Amps: 400
Mounting: Surface
Volts AC: 120/240, 120/208Y
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 400
Volts AC: 120/240, 120/208Y
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)