Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 4"

Item #: 30512

Cat #: A884GSC

UPC: 783510561109

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3, No Knockouts, 8 x 8 x 4 Inch, Steel/Galvanized Finish

Overview

Enclosure, Screw Cover, NEMA 3, No Knockouts, 8 x 8 x 4 Inch, Steel/Galvanized Finish
Use the nVent HOFFMAN HOFA16166GSC enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.
Also known as: 783510561109, A884GSC

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Mounting: Surface
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Depth: 4 in
Mounting: Surface
Width: 8 in
Height: 8 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)