
Carbon Monoxide Alarms, 9V Battery Powered
Item #: 305115
Cat #: CO410B
UPC: 029054000972
Documents & Guides
Carbon Monoxide Alarms, 9V Battery Operated Electrochemical
Sign In or Register to view pricing and more.
Overview
Carbon Monoxide Alarms, 9V Battery Operated Electrochemical
The First Alert Cat. Nos. CO400B and CO410B are battery operated, 3V (two 1.5V AA batteries) single station carbon monoxide alarms specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings as defined in standard NFPA 720. Models CO400 and CO410 comply with UL2034, NFPA 720 and other agencies that model their codes after the above agencies. First Alert CO400B and CO410B feature an electrochemical CO sensor, an 85dB horn a silence feature and a red LED that blinks to indicate unit is receiving power. The front access battery door allows battery access without removing the unit from the wall. The low power warning indicator will cause the alarm to “chirp” when the batteries need replacing. The low power warning indicator can be silenced for up to 8 hours. An Alarm Action Chart identifies action steps to take if unit is in alarm. First Alert CO410B also features a backlit digital display that shows visual confirmation of CO levels and has Peak Level Memory, remembers and displays the highest levels detected when the Peak Level button is pressed. Backlight illuminates only when any button is pressed or unit is in alarm. Includes mounting anchors and screws.
Also known as: 029054000972, CO410B
Specifications
Mounting: | Surface |
Type: | Battery Operated |
Mounting: | Surface |
Type: | Battery Operated |
Customer Reviews
No reviews for this product
(0)