HD Hacksaw Frame w/ Blade, 12"

Item #: 30510

Cat #: 333A

UPC: 783310236351

Sign In or Register to view pricing and more.
12" Heavy Duty Hacksaw Frame, Material: Aluminum, Adjustable Blade Tension, Alternative 45° Mounting, Includes: Bi-Metal Blade, TPI: 24

Overview

12" Heavy Duty Hacksaw Frame, Material: Aluminum, Adjustable Blade Tension, Alternative 45° Mounting, Includes: Bi-Metal Blade, TPI: 24
Over-molded rugged design for heavy-duty use and comfort Fully-adjustable blade tension up to 30,000 psi for longer blade life and faster, accurate cuts Alternative 45 DEG blade mounting allows for flush cutting Mounting for most reciprocating saw blades for extra versatility Handy blade storage in tubular frame Convenient front grip feature for two-handed sawing Complete with bi-metal blade (12 IN/24 TPI) Lifetime limited warranty
Also known as: 783310236351, 333A

Specifications

Type: Hacksaw, Heavy Duty, Saw
Length: 12 in
Material: Steel
Type: Hacksaw, Heavy Duty, Saw
Material: Steel
Length: 12 in

Customer Reviews

No reviews for this product
(0)