Deep Strut, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 9/16-IN. X 7/8-IN. SLOTS, 12 GA.
Item #: 305095
Cat #: B22SHA-120HDG
UPC: 781011843281
Documents & Guides
Deep Strut, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 9/16-IN. X 7/8-IN. SLOTS, 12 GA.,
Sign In or Register to view pricing and more.
No associated products found.
Overview
Deep Strut, 1 5/8-IN. X 1 5/8-IN., BACK TO BACK, 9/16-IN. X 7/8-IN. SLOTS, 12 GA.,
Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.
Also known as: 781011843281, B22SHA-120HDG
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Hot Dipped Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Hot Dipped Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)