Blank Wallplate, 2-Gang, Thermoset, Brown, Standard, Box Mount

Item #: 30508

Cat #: 85025

UPC: 078477436905

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, No Device Blank Wallplate, Standard Size, Thermoset, Box Mount - Brown.

Overview

2-Gang, No Device Blank Wallplate, Standard Size, Thermoset, Box Mount - Brown.
2-Gang No Device Blank Wallplate, Standard Size, Thermoset, Box Mount, Brown
Also known as: 078477436905, 85025

Specifications

Color: Brown
Type: Blank Plate, Standard
Gangs: 2
Size: Standard
Mounting: Box
Material: Plastic
Color: Brown
Gangs: 2
Mounting: Box
Type: Blank Plate, Standard
Size: Standard
Material: Plastic

Customer Reviews

No reviews for this product
(0)