Breaker, Miniature, 3P, 15A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 30504

Cat #: MG17466

UPC: 785901889663

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 3-Pole, 15 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 3-Pole, 15 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901889663, MG17466

Specifications

Poles: 3
Volts DC: 125
Mounting: DIN Rail
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Volts DC: 125
Amps: 15

Customer Reviews

No reviews for this product
(0)