Locking Fork, Nylon-Insulated, 16 - 14 AWG

Item #: 304985

Cat #: MNG14-8FLK

UPC: 054007018681

Sign In or Register to view pricing and more.
Documents & Guides
Locking Fork, Nylon-Insulated, 16 - 14 AWG, Stud Size: 8, Blue

Overview

Locking Fork, Nylon-Insulated, 16 - 14 AWG, Stud Size: 8, Blue
3MÖ ScotchlokÖ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, nylon-sleeve insulation ensures a positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007018681, MNG14-8FLK

Specifications

Size: 8
Color: Blue
Material: Nylon
Allowable Gauge Range: 16 - 14
Size: 8
Material: Nylon
Color: Blue
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)