Locking Fork, Vinyl-Insulated, WR: 16 - 14, Stud Size: 6

Item #: 304966

Cat #: MV14-6FLX

UPC: 051128588390

Sign In or Register to view pricing and more.
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 16 - 14, Stud Size: 6, Color: Blue, 100/PK
3MÖ ScotchlokÖ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a brazed-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128588390, MV14-6FLX

Specifications

Color: Metallic
Material: Vinyl
Allowable Gauge Range: 16 - 14
Stud Size: #6
Color: Metallic
Allowable Gauge Range: 16 - 14
Material: Vinyl
Stud Size: #6

Customer Reviews

No reviews for this product
(0)