3P, Contactor, IEC, 240V AC

Item #: 304938

Cat #: XTCE018C10B

UPC: 015082770031

Sign In or Register to view pricing and more.
Documents & Guides
18 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.

Overview

18 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 015082770031, XTCE018C10B

Specifications

Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 18
Volts AC Control: 240
Poles: 3
Amps: 18
Type: Contactor, IEC, 1NO, Non-Reversing
Volts AC Control: 240

Customer Reviews

No reviews for this product
(0)