Ind control transformer, Type TF, 1PH, 250VA, 240/416/480/600V pri, 99/120/130V sec, 50/60Hz

Item #: 304875

Cat #: 9070TF250D50

UPC: 785901668381

Sign In or Register to view pricing and more.
Industrial control transformer, Type TF, 1 phase, 250VA, 240/416/480/600V primary, 99/120/130V secondary, 50/60Hz

Overview

Industrial control transformer, Type TF, 1 phase, 250VA, 240/416/480/600V primary, 99/120/130V secondary, 50/60Hz
The Square D™ by Schneider Electric Type TF Industrial Control Transformers provide factory installed overcurrent protection fuse blocks (two primary and one secondary). The stacked fuse blocks maintain Type T's small footprint and features while providing overcurrent protection. These transformers use low impedance windings to handle higher inrush current and still regulate voltage. This Type TF is a single phase 250VA transformer designed for 240/416/480/600VAC primary with 99/120/130VAC secondary, as well as 230/400/460/575VAC to 95/115/125VAC, 220/380/440/550VAC to 90/110/120VAC, and 208/360/416/520VAC to 85/104/115VAC. It is compliant with UL and CSA standards verified by third party UL carrying the cUL and UL labels.
Also known as: 785901668381, 9070TF250D50

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Primary Voltage: 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/364/420/500
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Volt Amps: 250
Primary Voltage: 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/364/420/500

Customer Reviews

No reviews for this product
(0)