This product may not be available in all locations.
Push Button, Flush Head, Green, NEMA 7/9, 1NO, Contact
Item #: 3048
Cat #: 800H-AP1D1
UPC: 662073405900
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Head, Momentary, Green, NEMA 7/9, Harsh Enviroment, 1 Normally Open, Contact, 30 mm
Overview
Push Button, Flush Head, Momentary, Green, NEMA 7/9, Harsh Enviroment, 1 Normally Open, Contact, 30 mm
Also known as: 662073405900, 800H-AP1D1
Specifications
Type: | Flush, Pushbutton |
Color: | Green |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Type: | Flush, Pushbutton |
Size: | 30 mm |
Color: | Green |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Customer Reviews
No reviews for this product
(0)