Breaker, Miniature, 2P, 5A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 30477

Cat #: MG17454

UPC: 785901889564

Sign In or Register to view pricing and more.
Breaker, Miniature, 2-Pole, 5 Amp, 480Y/277 Volt AC, 125 Volt DC, D Curve, DIN Rail Mount

Overview

Breaker, Miniature, 2-Pole, 5 Amp, 480Y/277 Volt AC, 125 Volt DC, D Curve, DIN Rail Mount
Also known as: 785901889564, MG17454

Specifications

Poles: 2
Amps: 5
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 5
Volts DC: 125
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)