14 AWG THHN/THWN-2 Stranded Copper, Orange/White Stripe, 500'

Item #: 304766

Cat #: THHN14STRORNWHT500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange w/ White Stripe, 500 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange w/ White Stripe, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN14STRORNWHT500RL

Specifications

Color: Orange/White
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Package Type: Reel
Color: Orange/White
Jacket: PVC
Volts AC: 600
Gauge: 14
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)