Lock Switch, 2-Pole, 20A, 120/277V, Ivory

Item #: 304725

Cat #: PS20AC2-IL

UPC: 785007266740

Sign In or Register to view pricing and more.
Documents & Guides
Lock Switch, 2-Pole, 20A, 120/277V, Key can be removed in both positions, Ivory

Overview

Lock Switch, 2-Pole, 20A, 120/277V, Key can be removed in both positions, Ivory
Also known as: 785007266740, PS20AC2-IL

Specifications

Type: Switch
Poles: 2
Amps: 20
Color: Ivory
Wattage: 2
Mounting: Wall
Type: Switch
Amps: 20
Wattage: 2
Poles: 2
Color: Ivory
Mounting: Wall

Customer Reviews

No reviews for this product
(0)