Air Conditioner, G28 Series, 6000 BTU, 115V

Item #: 304721

Cat #: G280616G050

UPC: 783510209230

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, G28 Series, 6000 BTU, 115 Volt, 50/60Hz, 1-Phase, Size 28.55 x16.97 x10.10 Inch, Steel With Gray Finish

Overview

Air Conditioner, G28 Series, 6000 BTU, 115 Volt, 50/60Hz, 1-Phase, Size 28.55 x16.97 x10.10 Inch, Steel With Gray Finish
SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.
Also known as: 783510209230, G280616G050

Specifications

Color: Gray
Material: Steel
BTU: 6000
IP/NEMA Rating: NEMA 12
Color: Gray
BTU: 6000
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)