Fuse, 1 Amp High-Break Fast-Acting Ceramic, 5mm x 20mm, 250V

Item #: 30470

Cat #: GDA-1A

UPC: 051712431293

Sign In or Register to view pricing and more.
Documents & Guides
1 Amp IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Overview

1 Amp IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V
These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a high break capacity for use in higher fault energy electronic circuitry.
Also known as: 051712431293, GDA-1A

Specifications

Material: Ceramic
Speed: Fast Acting
Diameter: 5 mm
Amps: 1
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Diameter: 5 mm
Length: 20 mm
Mounting: Cartridge
Speed: Fast Acting
Amps: 1
Volts AC: 250
Interrupt Rating AC: 1.500 kA

Customer Reviews

No reviews for this product
(0)