100W Wallpack, MH

Item #: 3047

Cat #: TWA100MTBLPI

UPC: 784231115022

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 100W Metal Halide, Medium Base, Multi-Tap Ballast, Lamp Included

Overview

Wallpack, 100W Metal Halide, Medium Base, Multi-Tap Ballast, Lamp Included
Also known as: 784231115022, TWA100MTBLPI

Specifications

Wattage: 100
Color: Bronze
Material: Aluminum
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 100
Material: Aluminum
Volts AC Range: 120 - 277
Color: Bronze
Light Technology: HID

Customer Reviews

No reviews for this product
(0)